
87" Mint Green Leather Sofa With Black Legs
Mfr # 546413
Zoro # G222359839
product price: $3,780.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
35 in
Width (in)
87 in
Depth (in)
38 in
Assembly Required
Partial Assembly Needed
Color
Mint Green/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546413
Zoro #
G222359839
UPC #
-
Country of Origin
China
Dimensions
Height (in)
35 in
Width (in)
87 in
Depth (in)
38 in
Details
Assembly Required
Partial Assembly Needed
Color
Mint Green/Black
Commercial Use
No
Item
Sofa
Description
An interior designer's dream, this buttery soft high grade leather 87-inch mint green leather sofa with black legs will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Flared arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 87-inch W x 38-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.