87" Navy Blue Faux leather and Metallic Gold Chesterfield Sofa

  • Mfr # 543942

  • Zoro # G822909991


product price:  $1,683.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Partial Assembly Needed
Sleeper Sofa
No
Upholstery Material
Faux Leather
Width
87 in
Hand Crafted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543942
Zoro #
G822909991
UPC #
-
Country of Origin
China

Dimensions

Width
87 in
Length
29 in
Size
W x L x D
Depth
33.5 in

Details

Color
Navy Blue
Assembly Required
Partial Assembly Needed
Sleeper Sofa
No
Upholstery Material
Faux Leather
Item
Sofas
Hand Crafted
No
Shape
Rectangular
Capacity
750 lb
Style
Modern
Recliner
No
Type
Sofa
Sofa Design
Chesterfield
Seating Capacity
3
Commercial Use
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.