This item is Discontinued.

Homeroots 87" Sand And Brown Chenille And Faux Lthr Convertible Futon Sleeper Sofa And Toss Pillows w/Storage 607171

87" Sand And Brown Chenille And Faux Lthr Convertible Futon Sleeper Sofa And Toss Pillows w/Storage (Discontinued)

  • Mfr # 607171
  • Zoro # G922371858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607171
Zoro #
G922371858
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (in)
87 in
Height (in)
37.8 in
Depth (in)
36.2 in
Sleeper Size
Twin
Length
37.8 in
Depth
36.2 in
Width
87 in

Details

Item
Sofas
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Finish
Satin
Sleeper Sofa
Yes
Sofa Design
Convertible Futon
Capacity
900 lb
Upholstered
Yes
Style
Contemporary
Upholstery Material
Chenille, Faux Leather
Mattress Included
No
Type
Sleeper
Seating Capacity
3
Recliner
No
Hand Crafted
No
Material
Solid and Manufactured Wood, Metal
Color
Sand, Brown
Shape
Rectangular

Description

Designed for comfort and good looks, this 87-inch sand and brown chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. With a look and feel like leather, this 87-inch sand and brown chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient chenille and faux leather to stand up to the test of time. This solid color convertible futon is made from sturdy and resilient chenille and faux leather that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 87-inch w x 36.2-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.