Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

87" Sky Blue Leather Sofa With Black Legs

  • Mfr # 546414

  • Zoro # G622361869


product price: $3,780.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
38 in
Height (in)
35 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Width (in)
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546414
Zoro #
G622361869
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
38 in
Height (in)
35 in
Width (in)
87 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Sofa
Color
Sky Blue/Black

Description

Made of the highest quality, supple leather, this 87-inch sky blue leather sofa with black legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Flared arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 87-inch W x 38-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.