Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
87" X 100" X 75" Velvet Antique Platinum Upholstery Poly Resin California King Bed
- Mfr # 348194
- Zoro # G322887980
product price:Â
$
3,658.99
/ea
Key Features
Color
Gray, Black
Width (In.)
87 in
Length (In.)
75 in
Assembly Required
Full Assembly Needed
Finish
Antique
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348194
- Zoro #
- G322887980
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 87 in
- Length (In.)
- 75 in
- Depth
- 100 in
Details
- Color
- Gray, Black
- Assembly Required
- Full Assembly Needed
- Finish
- Antique
- Item
- Standard Beds
Description
This collection harmonizes traditional details with functional design to accommodate todays styles. This bedroom collection features antique platinum veneers, nailhead trim accents, button tufted headboard/footboard , padded side rails, and hand-carved style wood drawer overlays throughout all case pieces. The ample storage case pieces, beveled mirror, Felt-Lined drawers, and antique platinum finish hardware make this set truly elegant and will be a great addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.