88" Beige Velvet Floral Sofa And Toss Pillows With Brown Legs
Mfr # 348219
Zoro # G222909485
product price:Â $3,266.99
/eaKey Features
Depth
38 in
Color
Beige
Upholstery Material
Velvet
Hand Crafted
No
Sofa Design
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348219
Zoro #
G222909485
UPC #
-
Country of Origin
China
Dimensions
Depth
38 in
Size
W
Length
45 in
Width
88 in
Details
Color
Beige
Item
Sofas
Upholstery Material
Velvet
Hand Crafted
No
Sofa Design
Standard
Upholstered
Yes
Assembly Required
No Assembly Needed
Type
Sofa
Reclining Type
No Recline
Sleeper Sofa
No
Seating Capacity
3
Material
Solid and Manufactured Wood
Shape
Curved
Finish
Matte
Capacity
660 lb
Style
Traditional
Recliner
No
Description
Add an air of fashion to your space with this fabulous 38-inch beige velvet floral sofa and toss pillows with brown legs. With a warm and rich look to it, this floral standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Rolled arms offer a comfy place to rest. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 45-inch H x 38-inch W x 88-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.