88" Gray Velvet Wood Sofa With Toss Pillows

  • Mfr # 543977

  • Zoro # G622910296


product price:  $1,667.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
88 in
Depth
33.8 in
Material
Solid and Manufactured Wood
Sleeper Sofa
No
Size
W x L x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543977
Zoro #
G622910296
UPC #
-
Country of Origin
China

Dimensions

Width
88 in
Depth
33.8 in
Size
W x L x D
Length
29 in

Details

Color
Gray
Material
Solid and Manufactured Wood
Sleeper Sofa
No
Hand Crafted
No
Upholstery Material
Velvet
Commercial Use
No
Shape
Rectangular
Sofa Design
Standard
Style
Modern
Recliner
No
Assembly Required
Partial Assembly Needed
Capacity
750 lb
Type
Sofa
Seating Capacity
3
Mattress Included
No
Item
Sofas
Finish
Satin
Upholstered
Yes

Description

Transform your home's interior with this luxurious 88-inch gray velvet wood sofa with toss pillows. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Clear acrylic legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 29.00-inch h x 88.00-inch w x 33.80-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.