
88" Hunter Green Velvet Sofa And Toss Pillows With Clear Legs
Mfr # 543978
Zoro # G222365304
product price: $2,132.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Width (in)
88 in
Height (in)
29 in
Depth (in)
33.8 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543978
Zoro #
G222365304
UPC #
-
Country of Origin
China
Dimensions
Width (in)
88 in
Height (in)
29 in
Depth (in)
33.8 in
Details
Commercial Use
No
Item
Sofa
Assembly Required
Partial Assembly Needed
Color
Green
Description
Add an air of fashion to your space with this fabulous 88-inch hunter green velvet sofa and toss pillows with clear legs. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Clear acrylic legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 29-inch H x 88-inch W x 33.8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.