
88" X 84" Green Purple And White Floral Cotton Hanging Tapestry
Mfr # 397423
Zoro # G122883090
product price:Â $43.69
/eaKey Features
Material
Cotton
Assembly Required
No
Finish Style
No Distressing
Hooks Included
No
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397423
Zoro #
G122883090
UPC #
-
Country of Origin
India
Dimensions
Length
88 in
Depth
0.2 in
Width
84 in
Details
Material
Cotton
Assembly Required
No
Finish Style
No Distressing
Hooks Included
No
Construction Method
Handmade
Lighted
No
Mirrored
No
Pattern
Floral
Wall Decor Type
Hanging Tapestry
Style
Bohemian
Item
Wall Decor
Outdoor Suitability
Yes
Shape
Rectangle
Color
Green, Purple, White
Orientation
Vertical Only
Commercial Use
No
Description
Add an air of fashion to your room and rejuvenate the space with this 88-inch x 84-inch green purple and white floral cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 88-inch h x 84-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.