
88" X 84" Green Red And White Floral Cotton Hanging Tapestry
Mfr # 397431
Zoro # G922883221
product price:Â $45.99
/eaKey Features
Assembly Required
No
Color
Green, Red, White
Construction Method
Handmade
Width
84 in
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397431
Zoro #
G922883221
UPC #
-
Country of Origin
India
Dimensions
Width
84 in
Length
88 in
Depth
0.2 in
Details
Assembly Required
No
Color
Green, Red, White
Construction Method
Handmade
Finish Style
No Distressing
Item
Wall Decor
Style
Bohemian
Hooks Included
No
Outdoor Suitability
Yes
Lighted
No
Mirrored
No
Material
Cotton
Orientation
Vertical Only
Pattern
Floral
Wall Decor Type
Hanging Tapestry
Commercial Use
No
Shape
Rectangle
Description
This 88-inch x 84-inch green red and white floral cotton hanging tapestry will add a beautiful decorative accent to your walls. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 88-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.