88" X 84" Green White And Yellow Floral Cotton Hanging Tapestry

  • Mfr # 397426

  • Zoro # G722883827


product price:  $43.69
/ea

Key Features

Finish Style
No Distressing
Assembly Required
No
Wall Decor Type
Hanging Tapestry
Color
Green, White, Yellow
Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397426
Zoro #
G722883827
UPC #
-
Country of Origin
India

Dimensions

Length
88 in
Width
84 in
Depth
0.2 in

Details

Finish Style
No Distressing
Assembly Required
No
Wall Decor Type
Hanging Tapestry
Item
Wall Decor
Color
Green, White, Yellow
Lighted
No
Pattern
Floral
Commercial Use
No
Construction Method
Handmade
Shape
Rectangle
Material
Cotton
Orientation
Vertical Only
Style
Bohemian
Mirrored
No
Outdoor Suitability
No
Hooks Included
No

Description

The 88-inch x 84-inch green white and yellow floral cotton hanging tapestry is the perfect decorative accessory for your home. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 88-inch h x 84-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.