
88" X 84" Pink Blue And White Floral Cotton Hanging Tapestry
Mfr # 397433
Zoro # G322883586
product price:Â $43.69
/eaKey Features
Wall Decor Type
Hanging Tapestry
Assembly Required
No
Commercial Use
No
Orientation
Vertical Only
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397433
Zoro #
G322883586
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Length
88 in
Width
84 in
Details
Wall Decor Type
Hanging Tapestry
Assembly Required
No
Commercial Use
No
Orientation
Vertical Only
Material
Cotton
Construction Method
Handmade
Finish Style
No Distressing
Style
Bohemian
Shape
Rectangle
Lighted
No
Item
Wall Decor
Outdoor Suitability
Yes
Pattern
Floral
Mirrored
No
Color
Pink, Blue, White
Hooks Included
No
Description
Add an air of fashion to your room and rejuvenate the space with this 88-inch x 84-inch pink blue and white floral cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 88-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.