88" X 84" Pink Green And White Floral Cotton Hanging Tapestry

  • Mfr # 397429

  • Zoro # G222884362


product price:  $45.99
/ea

Key Features

Commercial Use
No
Material
Cotton
Width
84 in
Shape
Rectangle
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397429
Zoro #
G222884362
UPC #
-
Country of Origin
India

Dimensions

Width
84 in
Depth
0.2 in
Length
88 in

Details

Commercial Use
No
Material
Cotton
Shape
Rectangle
Wall Decor Type
Hanging Tapestry
Item
Wall Decor
Color
Pink, Green, White
Pattern
Floral
Hooks Included
No
Construction Method
Handmade
Assembly Required
No
Style
Bohemian
Finish Style
No Distressing
Outdoor Suitability
Yes
Orientation
Vertical Only
Lighted
No
Mirrored
No

Description

Unique and decorative, this 88-inch x 84-inch pink green and white floral cotton hanging tapestry will leave a lasting impression. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 88-inch h x 84-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.