
88" X 84" Pink Sky Blue And White Floral Cotton Hanging Tapestry
Mfr # 397425
Zoro # G722884886
product price:Â $45.99
/eaKey Features
Shape
Rectangle
Material
Cotton
Finish Style
No Distressing
Depth
0.2 in
Color
Pink, Sky Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397425
Zoro #
G722884886
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width
84 in
Length
88 in
Details
Shape
Rectangle
Material
Cotton
Finish Style
No Distressing
Color
Pink, Sky Blue, White
Assembly Required
No
Hooks Included
No
Commercial Use
No
Lighted
No
Outdoor Suitability
Yes
Mirrored
No
Pattern
Floral
Orientation
Vertical Only
Style
Bohemian
Construction Method
Handmade
Wall Decor Type
Hanging Tapestry
Item
Wall Decor
Description
Bring some sizzle to your space with this eye-catching 88-inch x 84-inch pink sky blue and white floral cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 88-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.