
89" Beige And Gold Leather Sofa
Mfr # 551592
Zoro # G722351067
product price: $4,389.99
/eaKey Features
Depth (in)
43 in
Height (in)
40 in
Commercial Use
No
Color
Beige Gold
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551592
Zoro #
G722351067
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
43 in
Height (in)
40 in
Width (in)
89 in
Details
Commercial Use
No
Color
Beige Gold
Assembly Required
No Assembly Needed
Item
Sofa
Description
Superior construction from fabulously soft and high grade Italian leather gives this 89-inch beige and gold leather sofa a leg up on the competition. The premium leather makes your lounging luxuriously comfortable and adds an elegant appeal to your space. The wide arms offer a comfy place to rest, while the tufted stitching on the sides brings in a hint of art deco design sense. Finished off with gold trim that creates a contemporary chic color combination. A great showpiece for your room, this sofa is a must have. 40-inch H x 89-inch W x 43-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.