
89" Beige Leather Sofa With Silver Legs
Mfr # 548983
Zoro # G322376194
product price: $2,602.99
/eaKey Features
Commercial Use
No
Depth (in)
41 in
Width (in)
89 in
Height (in)
29 in
Color
Beige/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548983
Zoro #
G322376194
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
41 in
Width (in)
89 in
Height (in)
29 in
Details
Commercial Use
No
Color
Beige/Silver
Item
Sofa
Assembly Required
No Assembly Needed
Description
Made of the highest quality, supple leather, this 89-inch beige leather sofa with silver legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Coil spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 29-inch H x 89-inch W x 41-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.