Zoro Homepage

89" Black And Silver Leather Sofa

  • Mfr # 551593

  • Zoro # G522348366


product price: $4,389.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width (in)
89 in
Depth (in)
43 in
Assembly Required
No Assembly Needed
Color
Black Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551593
Zoro #
G522348366
UPC #
-
Country of Origin
China

Dimensions

Width (in)
89 in
Depth (in)
43 in
Height (in)
40 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Color
Black Silver
Item
Sofa

Description

Superior construction from fabulously soft and high grade Italian leather gives this 89-inch black and silver leather sofa a leg up on the competition. The premium leather makes your lounging luxuriously comfortable and adds an elegant appeal to your space. The wide arms offer a comfy place to rest, while the tufted stitching on the sides brings in a hint of art deco design sense. Finished off with silver trim that creates a contemporary chic color combination. A great showpiece for your room, this sofa is a must have. 40-inch H x 89-inch W x 43-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.