Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

89" Black Polyester Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607109

  • Zoro # G122357638


product price: $1,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
35.8 in
Width (in)
89 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Depth (in)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607109
Zoro #
G122357638
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
35.8 in
Width (in)
89 in
Depth (in)
31.5 in

Details

Item
Sofa
Commercial Use
Yes
Assembly Required
Full Assembly Needed

Description

Designed for comfort and good looks, this 89-inch black polyester convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 35.8-inch h x 89-inch w x 31.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.