This item is Discontinued.

Homeroots 89" Brown And Cream Microsuede And Faux Lthr Convertible Futon Slpr Sofa And Toss Pillows w/Storage 607181

This item is Discontinued.

Homeroots

89" Brown And Cream Microsuede And Faux Lthr Convertible Futon Slpr Sofa And Toss Pillows w/Storage (Discontinued)

Mfr # 607181
Zoro # G022373318
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
607181
Zoro #
G022373318
UPC #
-
Country of Origin
Türkiye

Dimensions

Height (in)
35 in
Width (in)
89 in
Depth (in)
38.6 in
Width
89 in
Length
35 in
Depth
38.6 in
Sleeper Size
Twin

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Sofas
Seating Capacity
3
Type
Sleeper
Sleeper Sofa
Yes
Upholstery Material
Microsuede, Faux Leather
Style
Contemporary
Finish
Satin
Upholstered
Yes
Color
Dark Brown, Cream
Shape
Rectangular
Recliner
No
Hand Crafted
No
Sofa Design
Convertible Futon
Material
Solid and Manufactured Wood, Metal
Mattress Included
No
Capacity
900 lb

Description

Add an air of fashion to your space with this fabulous 89-inch brown and cream microsuede and faux leather convertible futon sleeper sofa and toss pillows with storage. With a look and feel like leather, this 89-inch brown and cream microsuede and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient microsuede and faux leather to stand up to the test of time. This solid color convertible futon is made from soft, sturdy, and resilient microsuede and faux leather that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 35.00-inch h x 89.00-inch w x 38.60-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.