89" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607108

  • Zoro # G122356884


product price: $1,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
31.5 in
Height (in)
35.8 in
Assembly Required
Full Assembly Needed
Width (in)
89 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607108
Zoro #
G122356884
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
31.5 in
Height (in)
35.8 in
Width (in)
89 in
Length
35.8 in
Width
89 in
Depth
31.5 in
Sleeper Size
Twin

Details

Assembly Required
Full Assembly Needed
Item
Sofas
Commercial Use
Yes
Capacity
900 lb
Sofa Design
Convertible Futon
Type
Sleeper
Seating Capacity
3
Style
Contemporary
Upholstered
Yes
Mattress Included
No
Finish
Satin
Material
Solid and Manufactured Wood, Metal
Recliner
No
Shape
Rectangular
Hand Crafted
No
Sleeper Sofa
Yes
Color
Brown
Upholstery Material
Faux Leather

Description

This 89-inch brown faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 35.8-inch h x 89-inch w x 31.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.