89" Brown Faux Leather Damask Sofa And Toss Pillows With Cherry Blossom Pink Legs
Mfr # 491299
Zoro # G422911004
product price:Â $3,258.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Brown
Width
89 in
Capacity
660 lb
Finish
Matte
Upholstered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491299
Zoro #
G422911004
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
89 in
Size
W x L x D
Depth
40 in
Length
45 in
Details
Color
Brown
Item
Sofas
Capacity
660 lb
Finish
Matte
Upholstered
Yes
Upholstery Material
Polyurethane
Type
Sofa
Sofa Design
Standard
Seating Capacity
3
Recliner
No
Commercial Use
Yes
Sleeper Sofa
No
Assembly Required
No Assembly Needed
Description
This 89-inch brown faux leather damask sofa and toss pillows with cherry blossom pink legs is made from sturdy and resilient polyurethane that will look and feel like leather. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. This piece includes high end detailing such as nailhead trim for a refined look. Square arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 45-inch H x 89-inch W x 40-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.