89" Burgundy Velvet Sofa And Toss Pillows With Black Legs
Mfr # 491050
Zoro # G822910898
product price: $1,147.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
89 in
Assembly Required
No Assembly Needed
Finish
Black
Reclining Type
No Recline
Color
Burgundy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491050
Zoro #
G822910898
UPC #
-
Country of Origin
China
Dimensions
Width
89 in
Size
W x L x D
Length
31 in
Depth
35 in
Details
Assembly Required
No Assembly Needed
Finish
Black
Reclining Type
No Recline
Color
Burgundy
Commercial Use
Yes
Seating Capacity
3
Capacity
650 lb
Style
Contemporary
Sleeper Sofa
No
Type
Sofa
Sofa Design
Standard
Material
Solid Wood
Item
Sofas
Recliner
No
Upholstery Material
Velvet
Upholstered
Yes
Description
Add an air of fashion to your space with this fabulous 89-inch burgundy velvet sofa and toss pillows with black legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. This piece includes high end detailing such as nailhead trim for a refined look. Square arms offer a comfy place to rest. Black acrylic legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 31-inch H x 89-inch W x 35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.