Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89" Burgundy Velvet Sofa And Toss Pillows With Clear Legs
Mfr # 491330
Zoro # G922911788
product price:Â $2,211.99
/eaKey Features
Upholstered
Yes
Commercial Use
Yes
Assembly Required
No Assembly Needed
Type
Sofa
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491330
- Zoro #
- G922911788
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- W x L x D
- Length
- 31 in
- Depth
- 35 in
- Width
- 89 in
Details
- Upholstered
- Yes
- Item
- Sofas
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Type
- Sofa
- Finish
- Black
- Recliner
- No
- Color
- Burgundy
- Style
- Contemporary
- Sleeper Sofa
- No
- Sofa Design
- Standard
- Seating Capacity
- 3
- Capacity
- 650 lb
- Upholstery Material
- Velvet
Description
Designed for comfort and good looks, this 89-inch burgundy velvet sofa and toss pillows with clear legs is a great option to anchor your space. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Square arms offer a comfy place to rest. Clear acrylic legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 89-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.