
89" Dark Gray Italian Leather Sofa With Silver Legs
Mfr # 534156
Zoro # G922348966
product price: $3,601.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
89 in
Color
Dark Gray/Silver
Assembly Required
Partial Assembly Needed
Height (in)
42 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534156
Zoro #
G922348966
UPC #
-
Country of Origin
China
Dimensions
Width (in)
89 in
Height (in)
42 in
Depth (in)
38 in
Details
Color
Dark Gray/Silver
Assembly Required
Partial Assembly Needed
Item
Sofa
Commercial Use
No
Description
An interior designer's dream, this buttery soft high grade leather 89-inch dark gray italian leather sofa with silver legs will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 42-inch H x 89-inch W x 38-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.