Zoro Homepage

89" Gray Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607145

  • Zoro # G222358092


product price: $1,798.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
38.6 in
Height (in)
35 in
Commercial Use
Yes
Width (in)
89 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607145
Zoro #
G222358092
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
38.6 in
Height (in)
35 in
Width (in)
89 in

Details

Commercial Use
Yes
Item
Sofa
Assembly Required
Full Assembly Needed

Description

Add an air of fashion to your space with this fabulous 89-inch gray chenille convertible futon sleeper sofa and toss pillows with storage. This solid color convertible futon is made from sturdy and resilient chenille that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 35-inch h x 89-inch w x 38.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.