Zoro Homepage

89" Gray Leather Sofa With Black Legs

  • Mfr # 546410

  • Zoro # G322347163


product price: $6,058.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
89 in
Height (in)
38 in
Commercial Use
No
Depth (in)
42 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546410
Zoro #
G322347163
UPC #
-
Country of Origin
China

Dimensions

Width (in)
89 in
Height (in)
38 in
Depth (in)
42 in

Details

Commercial Use
No
Item
Sofa
Assembly Required
No Assembly Needed
Color
Gray/Black

Description

An interior designer's dream, this buttery soft high grade leather 89-inch gray leather sofa with black legs will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Pillow top arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 38-inch H x 89-inch W x 42-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.