
89" Gray Leather Sofa With Silver Legs
Mfr # 548985
Zoro # G522362164
product price: $2,602.99
/eaKey Features
Height (in)
29 in
Width (in)
89 in
Commercial Use
No
Assembly Required
No Assembly Needed
Color
Gray/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548985
Zoro #
G522362164
UPC #
-
Country of Origin
China
Dimensions
Height (in)
29 in
Width (in)
89 in
Depth (in)
41 in
Details
Item
Sofa
Commercial Use
No
Assembly Required
No Assembly Needed
Color
Gray/Silver
Description
An interior designer's dream, this buttery soft high grade leather 89-inch gray leather sofa with silver legs will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Coil spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 29-inch H x 89-inch W x 41-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.