Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

89" Light Blue Italian Leather Sofa With Silver Legs

  • Mfr # 534157

  • Zoro # G122349244


product price: $3,601.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Width (in)
89 in
Height (in)
42 in
Assembly Required
Partial Assembly Needed
Depth (in)
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534157
Zoro #
G122349244
UPC #
-
Country of Origin
China

Dimensions

Width (in)
89 in
Height (in)
42 in
Depth (in)
38 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Light Blue/Silver
Item
Sofa

Description

Made of the highest quality, supple leather, this 89-inch light blue italian leather sofa with silver legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 42-inch H x 89-inch W x 38-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.