Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89" Red Microfiber Sleeper Sleeper Sofa And Toss Pillows With Silver Legs
Mfr # 521229
Zoro # G822909588
product price:Â $940.99
/eaKey Features
Recliner
No
Width
89 in
Seating Capacity
3
Sleeper Sofa
Yes
Finish
Medium Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521229
- Zoro #
- G822909588
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width
- 89 in
- Depth
- 31.5 in
- Sleeper Size
- Twin
- Size
- Not Size Value
- Length
- 35.8 in
Details
- Recliner
- No
- Seating Capacity
- 3
- Sleeper Sofa
- Yes
- Finish
- Medium Wood
- Capacity
- 900 lb
- Sofa Design
- Sleeper
- Upholstered
- Yes
- Upholstery Material
- Microfiber
- Color
- Burgundy
- Type
- Sleeper
- Commercial Use
- Yes
- Style
- Modern
- Shape
- Rectangular
- Item
- Sofas
- Assembly Required
- Partial Assembly Needed
Description
Transform your home's interior with this luxurious 89-inch red microfiber sleeper sleeper sofa and toss pillows with silver legs. Built to last, this solid color sleeper is upholstered with microfiber that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Rolled arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35.8-inch H x 89-inch W x 31.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.