Shop HOMEROOTS
See all product information
Create Account
8in Gold Cast Iron Handmade Round Trinket Tray
Mfr # 634790
Zoro # G723438415
product price:Â $41.49
/eaKey Features
Capacity
1
Food Safe
No
Size
Dia: 8" x H: 3.5"
Width
8 in
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634790
- Zoro #
- G723438415
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Dia: 8" x H: 3.5"
- Width
- 8 in
- Length
- 3.5 in
- Depth
- 8 in
Details
- Capacity
- 1
- Food Safe
- No
- Item
- Trays
- Shape
- Round
- Material
- Cast Iron
- Color
- Gold
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Tray Type
- Trinket Tray
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Chip Resistant
- No
- Finish
- Glossy
Description
Intended for decorative, non-food use only, it's the perfect decorative accent piece. This round trinket tray is crafted from durable cast iron, ensuring a sturdy yet stylish addition to your home decor. The modern design features a stunning gold color that adds a touch of elegance to any space. Its handmade quality showcases exquisite craftsmanship, making each piece unique. The purposeful coat paint distressing gives it a refined vintage vibe, adding character and charm. Perfect for organizing small items or as a statement piece on your coffee table, this tray effortlessly enhances your interior aesthetics while providing functional beauty for your decor needs. 3.5-inch h x 8-inch w x 8-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.