Shop HOMEROOTS
See all product information
Create Account
8in Gold Metal Handmade Leaf Trinket Tray
- Mfr # 713011
- Zoro # G323440047
product price:Â
$
18.49
/ea
Key Features
Length
1 in
Capacity
2
Color
Gold
Food Safe
No
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713011
- Zoro #
- G323440047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Depth
- 7.75 in
- Size
- 7.75" L x 7.75" W x 1" H
- Width
- 7.75 in
Details
- Capacity
- 2
- Color
- Gold
- Food Safe
- No
- Chip Resistant
- No
- Tray Type
- Trinket Tray
- Finish
- Metallic
- Material
- Metal
- Tray Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Item
- Trays
- Shape
- Leaf
- Dishwasher Safe
- No
Description
Crafted from sturdy and durable metal, this leaf trinket tray is versatile enough to blend with a variety of color palettes and aesthetics. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. Its solid color and handmade design infuse a touch of elegance into any space. The garden style adds a whimsical charm, while the gold finish elevates its visual appeal, making it a captivating centerpiece for your home decor. 1.00-inch h x 7.75-inch w x 7.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.