Shop HOMEROOTS
See all product information
Create Account
8in Light Yellow Resin Handmade Geometric Trinket Tray
- Mfr # 724185
- Zoro # G423440510
product price:Â
$
46.85
/ea
Key Features
Dishwasher Safe
No
Food Safe
No
Tray Type
Trinket Tray
Depth
7 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724185
- Zoro #
- G423440510
- UPC #
- -
- Country of Origin
- United States
- Dishwasher Safe
- No
- Food Safe
- No
- Item
- Trays
- Tray Type
- Trinket Tray
- Finish
- Matte
- Color
- Light Yellow
- Shape
- Geometric
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Capacity
- 2
- Material
- Resin
- Tray Pattern
- Solid Color
- Microwave Safe
- No
Dimensions
- Depth
- 7 in
- Length
- 1 in
- Width
- 8 in
Description
The 8-inch light yellow resin handmade geometric trinket tray is a stunning addition to your home decor. Crafted from high-quality resin, this tray features a modern geometric shape that enhances its visual appeal. Its solid color design in light yellow adds a cheerful touch to any space. Perfect for displaying small items or as a decorative accent, this handmade piece not only serves a functional purpose but also doubles as a stylish element in your interior design. Elevate your organization and showcase your trinkets in this beautiful tray that embodies contemporary style and elegance. 1.00-inch h x 8.00-inch w x 7.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.