
9" Amber Cream And Dark Brown Abstract Tulip Glass Table Vase
Mfr # 608287
Zoro # G422884315
product price:Â $67.99
/eaKey Features
Color
Amber, Cream, Dark Brown
Length
8.66 in
Material
Glass
Finish
Does Not Apply
Shape
Tulip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608287
Zoro #
G422884315
UPC #
-
Country of Origin
China
Dimensions
Length
8.66 in
Width
4.72 in
Depth
4.72 in
Size
Standard
Details
Item
Vases
Color
Amber, Cream, Dark Brown
Material
Glass
Finish
Does Not Apply
Shape
Tulip
Finish Style
No Distressing
Watertight
Yes
Pattern
Abstract
Intended Room
Living Room
Assembly Required
No
Style
Modern
Hand Painted
No
Occasion
No Holiday
Vase Type
Table Vase
Commercial Use
No
Description
The 9-inch amber cream and dark brown abstract tulip glass table vase is a stunning centerpiece that adds a touch of elegance to any space. Crafted from high-quality glass, it features a beautiful tulip shape that enhances its modern aesthetic. This table vase seamlessly blends amber cream and dark brown hues, making it a versatile addition to your decor. Ideal for showcasing fresh flowers or as a standalone piece, it complements various design styles. Elevate your home with this exquisite vase that embodies sophistication and artistry. Perfect for living rooms, dining areas, or entryways, it is sure to captivate the attention of your guests and create a warm ambiance in your home. 8.66-inch h x 4.72-inch w x 4.72-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.