
9" Black and Red Solid Wood Hand Painted SS United States 1952 Model Boat
Mfr # 401895
Zoro # G522884666
product price: $803.99
/ea
Free Shipping & Returns
Key Features
Design Motif
Not an animal
Pieces per Set
1
Nature Motif
No Nature
Occasion
No Holiday
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401895
Zoro #
G522884666
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
32 in
Depth
4 in
Length
9 in
Details
Design Motif
Not an animal
Pieces per Set
1
Nature Motif
No Nature
Occasion
No Holiday
Construction Method
Handmade
Assembly Required
No
Plays Music
No
Hand Painted
Yes
Subject
Transportation
Sculpture Type
Model Boat
Commercial Use
No
Material
Solid Wood
Item
Sculptures
Color
Black, Red
Description
Unique and decorative, this 9-inch black and red solid wood hand painted ss united states 1952 model boat will leave a lasting impression. This charming decorative accent is expertly made of high grade solid wood in a black and red coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 9-inch h x 32-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.