
9" Black Ceramic Round Table Lamp With Black Drum Shade
Mfr # 642878
Zoro # G422361915
product price: $42.15
/eaKey Features
Depth
5.51 in
Color
Black
Height
8.66 in
Width
5.51 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642878
Zoro #
G422361915
UPC #
-
Country of Origin
China
Dimensions
Depth
5.51 in
Height
8.66 in
Width
5.51 in
Details
Color
Black
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Add a bright anchor to your room with this 9-inch black ceramic round table lamp with black drum shade. A gorgeous black ceramic base brings just the right amount of pizzazz to this fabulous lamp. The black drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8.66-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.