Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Black Concrete Novelty Table Lamp With White Drum Shade

  • Mfr # 643447

  • Zoro # G622367847


product price: $47.35
/ea

Key Features

Height
9.4 in
Color
Black/White
Assembly Required
No Assembly Needed
Width
5.91 in
Depth
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643447
Zoro #
G622367847
UPC #
-
Country of Origin
China

Dimensions

Height
9.4 in
Width
5.91 in
Depth
5.91 in

Details

Item
Table Lamp
Color
Black/White
Assembly Required
No Assembly Needed
Application Type
Yes

Description

With this 9-inch black concrete novelty table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy concrete and features a black color. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 9.40-inch h x 5.91-inch w x 5.91-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.