9" Black Metal Lantern Bedside Lamp LED With Black Novelty Shade

  • Mfr # 533269

  • Zoro # G622337925


product price: $56.39
/ea

Key Features

Color
Black
Assembly Required
No Assembly Needed
Width
6.69 in
Height
8.66 in
Depth
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533269
Zoro #
G622337925
UPC #
-
Country of Origin
China

Dimensions

Width
6.69 in
Height
8.66 in
Depth
6.69 in

Details

Item
Table Lamp
Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 9-inch black metal lantern bedside lamp led with black novelty shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. The black shade has a novelty shape and is made from metal. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 8.66-inch H x 6.69-inch W x 6.69-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.