
9" Black Metal Lighthouse Table Lamp
Mfr # 646283
Zoro # G022343274
product price: $73.35
/eaKey Features
Height
8.88 in
Assembly Required
No Assembly Needed
Width
4 in
Depth
4 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646283
Zoro #
G022343274
UPC #
-
Country of Origin
China
Dimensions
Height
8.88 in
Width
4 in
Depth
4 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Black
Description
This 9-inch black metal lighthouse table lamp is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a black tone. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 8.88-inch h x 4.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.