Zoro Homepage

9" Black Metal Lighthouse Table Lamp

  • Mfr # 646288

  • Zoro # G222350317


product price: $72.65
/ea

Key Features

Application Type
Yes
Height
8.5 in
Color
Black
Width
3.63 in
Depth
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646288
Zoro #
G222350317
UPC #
-
Country of Origin
China

Dimensions

Height
8.5 in
Width
3.63 in
Depth
3.63 in

Details

Item
Table Lamp
Application Type
Yes
Color
Black
Assembly Required
No Assembly Needed

Description

Embrace the good life with this hard working and stylish 9-inch black metal lighthouse table lamp. The lamp is made of sturdy metal and features a black color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 8.50-inch h x 3.63-inch w x 3.63-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.