
9" Black Metal Round Tabletop Sculpture
Mfr # 392557
Zoro # G222882931
product price: $59.99
/eaKey Features
Finish
Matte
Design Motif
Not an animal
Material
Metal
Commercial Use
Yes
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392557
Zoro #
G222882931
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Length
9 in
Depth
9 in
Details
Item
Sculptures
Finish
Matte
Design Motif
Not an animal
Material
Metal
Commercial Use
Yes
Hand Painted
No
Subject
Geometric & Shapes
Occasion
No Holiday
LED Lighting
No
Plays Music
No
Color
Black
Shape
Round
Sculpture Type
Tabletop Sculpture
Construction Method
Machine-Made
Assembly Required
No
Description
Unique and decorative, this 9-inch black metal round tabletop sculpture will leave a lasting impression. It's a perfect addition for those who love an up-to-the-minute look and feel. Featuring a captivating circular geometric design, this sculpture embodies modern elegance and creativity. Ideal for those who appreciate geometric shapes, it seamlessly integrates with contemporary decor styles. Made from durable metal, this piece not only enhances your space but also stands the test of time with its sophisticated charm. 9-inch h x 9-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.