
9' Black Polyester Round Market Patio Umbrella
Mfr # 554212
Zoro # G822373396
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Pole Material
Aluminum
Color
Black
Height
108 in
Depth
102 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554212
Zoro #
G822373396
UPC #
-
Country of Origin
South Africa
Dimensions
Height
108 in
Depth
102 in
Width
102 in
Details
Pole Material
Aluminum
Color
Black
Application Type
Commercial
Item
Outdoor Umbrella
Assembly Required
Partial Assembly Needed
Description
Enjoy the outdoors with this stylish 9-foot white polyester round market patio umbrella. The canopy material is made of polyester for durability and can withstand most any weather conditions. Featuring a premium auto lifting mechanism, this chic white is a great way to modernize your outdoor space. This white round umbrella that is stylish, functional, and easy to carry when needed. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. 108-inch H x 102-inch W x 102-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.