
9" Blue and Red Murano Glass Fish Figurine Tabletop Sculpture
Mfr # 376120
Zoro # G822883482
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Sculpture Type
Figurine
Material
Murano Glass
Commercial Use
No
Assembly Required
No
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376120
Zoro #
G822883482
UPC #
-
Country of Origin
China
Dimensions
Depth
9.75 in
Length
8.5 in
Width
4 in
Details
Sculpture Type
Figurine
Material
Murano Glass
Commercial Use
No
Assembly Required
No
Item
Sculptures
Occasion
No Holiday
Pieces per Set
1
Construction Method
Machine-Made
Hand Painted
No
Plays Music
No
Color
Blue, Red
Design Motif
Fish
Subject
Animals
Nature Motif
No Nature
Description
The 9-inch blue and red murano glass fish figurine tabletop sculpture is the perfect decorative accessory for your home. This blue and red colored piece is made from high grade murano glass. Bring a little bit of tropical sea life indoors with this good looking fish accent. Great to use on its own or mix with other decorations for the perfect look. 8.5-inch H x 4-inch W x 9.75-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.