
9" Blue And White Bud Glass Table Vase
Mfr # 574248
Zoro # G122884547
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Width
8.5 in
Finish
Does Not Apply
Commercial Use
Yes
Assembly Required
No
Color
Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574248
Zoro #
G122884547
UPC #
-
Country of Origin
China
Dimensions
Width
8.5 in
Size
6 in
Depth
8.5 in
Length
9.3 in
Details
Finish
Does Not Apply
Commercial Use
Yes
Assembly Required
No
Color
Blue, White
Vase Type
Table Vase
Style
Transitional
Hand Painted
No
Finish Style
No Distressing
Item
Vases
Intended Room
Living Room
Material
Glass
Pattern
No Pattern and Not Solid Color
Occasion
No Holiday
Shape
Bud
Watertight
No
Description
The 9-inch blue and white bud glass table vase is a perfect addition to your home decor. Crafted from high-quality glass, it showcases a stunning blue and white color scheme that complements a variety of styles. The bud shape is ideal for displaying small floral arrangements or as a standalone decorative piece. With its transitional style, this vase effortlessly bridges the gap between modern and classic aesthetics. Its compact size makes it suitable for tables, shelves, or mantels, adding an elegant touch wherever it is placed. Elevate your living space with this exquisite table vase that reflects both beauty and versatility. 9.3-inch h x 8.5-inch w x 8.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.