Shop HOMEROOTS
See all product information
Create Account
9" Brown And Clear Glass Round Table Vase With Wood
- Mfr # 632609
- Zoro # G622884399
product price:Â
$
37.99
/ea
Key Features
Length
9 in
Finish
Does Not Apply
Finish Style
No Distressing
Watertight
Yes
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632609
- Zoro #
- G622884399
- UPC #
- -
- Country of Origin
- China
- Finish
- Does Not Apply
- Finish Style
- No Distressing
- Watertight
- Yes
- Commercial Use
- No
- Material
- Glass
- Item
- Vases
- Assembly Required
- No
- Intended Room
- Living Room
- Hand Painted
- No
- Color
- Brown, Clear
- Additional Embellishments
- Woods
- Shape
- Round
- Vase Type
- Table Vase
- Style
- Modern
- Pattern
- No Pattern and Not Solid Color
- Occasion
- No Holiday
Dimensions
- Length
- 9 in
- Width
- 5.5 in
- Size
- One Size
- Depth
- 5.5 in
Description
Get ready to accent your space in style with this 9-inch brown and clear glass round table vase with wood. This exquisite piece effortlessly combines elegance and nature, making it a perfect centerpiece for any table. The transparent glass showcases the beautiful arrangement of flowers or decorative items placed inside, adding a touch of sophistication to your decor. Crafted with a flawless round shape, it provides versatility in styling options. The addition of wood embellishments brings an organic element that complements modern and rustic themes alike, enhancing the overall aesthetic of your living space while providing a warm, inviting atmosphere. 9.00-inch h x 5.50-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.