Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" Brown And White Wood Hand Painted Mushroom Tabletop Sculpture

  • Mfr # 635373

  • Zoro # G522885014


product price: $41.99
/ea

Key Features

Length
9 in
Power Source
No Power Source Required / Manual
Material
Wood
Commercial Use
Yes
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635373
Zoro #
G522885014
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Depth
6 in
Width
6 in

Details

Power Source
No Power Source Required / Manual
Material
Wood
Commercial Use
Yes
Item
Sculptures
Plays Music
No
LED Lighting
No
Construction Method
Handmade
Finish
Natural
Color
Brown, White
Assembly Required
No
Sculpture Type
Tabletop Sculpture
Hand Painted
Yes
Occasion
No Holiday
Subject
Nature

Description

This 9-inch brown and white wood hand painted mushroom tabletop sculpture will add a beautiful decorative accent to your decor. It's a perfect addition for those who love an up-to-the-minute look and feel. Crafted with meticulous attention to detail, this handmade piece celebrates the beauty of nature. The wooden material brings warmth and texture, while the purposeful coat and paint distressing adds charm and character. This sculpture can effortlessly blend into various decor styles, enhancing your space with a touch of artistic flair. 9.00-inch h x 6.00-inch w x 6.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.