
9" Brown Floral Iron Wall Sconce Candle Holder With Candle
Mfr # 483930
Zoro # G122882697
product price: $31.99
/eaKey Features
Holder Type
Wall Sconce
Width
4 in
Pattern
Floral
Finish Style
No Distressing
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
483930
Zoro #
G122882697
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Length
8.5 in
Overall Depth
7.25 in
Primary Item Height
8.5 in
Details
Holder Type
Wall Sconce
Pattern
Floral
Finish Style
No Distressing
Color
Brown
Construction Method
Machine Made
Intended Room
Living Room
Placement Type
Wall
Commercial Use
Yes
Shape
Votive
Material
Iron
Capacity
1
Item
Candle Holders
Assembly Required
No
Description
Re-imagine your living space with this elegant 9-inch brown floral iron wall sconce candle holder with candle. Ships with candles included for added value and ease of use. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 8.5-inch h x 4-inch w x 7.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.