
9" Brown Metal And Wood School Of Fish Tabletop Sculpture
Mfr # 518061
Zoro # G122885131
product price:Â $40.59
/eaKey Features
Construction Method
Machine-Made
Material
Metal, Wood
Subject
Animals
Plays Music
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518061
Zoro #
G122885131
UPC #
-
Country of Origin
China
Dimensions
Width
8.75 in
Depth
2.5 in
Length
9.75 in
Details
Construction Method
Machine-Made
Material
Metal, Wood
Subject
Animals
Plays Music
No
Assembly Required
No
Hand Painted
No
Power Source
No Power Source Required / Manual
Sculpture Type
Statue
Color
Brown
Commercial Use
No
LED Lighting
No
Nature Motif
No Nature
Design Motif
Fish
Occasion
No Holiday
Item
Sculptures
Description
This 9-inch brown metal and wood school of fish tabletop sculpture will add a beautiful decorative accent to your decor. This fun school of fish makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. A perfect decorative addition for anyone who loves a coastal stylish look and feel. Update your room with this great tropical sea life decor. 9.75-inch h x 8.75-inch w x 2.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.