9' Charcoal And Black Square Trellis Indoor Outdoor Area Rug

  • Mfr # 545217

  • Zoro # G622332616


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Charcoal Black
Material
Polypropylene
Assembly Required
No Assembly Needed
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545217
Zoro #
G622332616
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.3 in
Width (In.)
108 in
Height
108 in
Size
9 ft x 9 ft

Details

Application Type
Non-Commercial
Color
Charcoal Black
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Flatweave
Backing Material
Polypropylene
Shape
Square

Description

This 9-foot charcoal and black square trellis indoor outdoor area rug, is a great way to add warmth to a room. This geometric square shaped rug features a trellis pattern in charcoal and black that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 108-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.