
9" Copper Metal Lighthouse Table Lamp
Mfr # 646289
Zoro # G622353789
product price: $72.65
/eaKey Features
Depth
3.63 in
Application Type
Yes
Width
3.63 in
Color
Copper
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646289
Zoro #
G622353789
UPC #
-
Country of Origin
China
Dimensions
Depth
3.63 in
Width
3.63 in
Height
8.5 in
Details
Application Type
Yes
Item
Table Lamp
Color
Copper
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 9-inch copper metal lighthouse table lamp will be a great addition to your space. The lamp is made of sturdy metal and features a copper color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 8.50-inch h x 3.63-inch w x 3.63-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.