Zoro Homepage

9" Gold Metal Lighthouse Table Lamp

  • Mfr # 646285

  • Zoro # G322359760


product price: $73.35
/ea

Key Features

Depth
4 in
Height
8.88 in
Color
Gold
Assembly Required
No Assembly Needed
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646285
Zoro #
G322359760
UPC #
-
Country of Origin
China

Dimensions

Depth
4 in
Height
8.88 in
Width
4 in

Details

Color
Gold
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 9-inch gold metal lighthouse table lamp. The base of this lamp is made of metal finished in a gold tone. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 8.88-inch h x 4.00-inch w x 4.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.